£58.99
Ex VAT
£70.79
Inc VAT
Product Details
Product Specification
MPB14SSD
The stainless steel blade of this trowel is pre-shaped to help eliminate trowel marks and the working edge of the blade is bevelled to prevent aggregate popping. This means it already feels like a trowel that has been broken-in even when you use it for the first time. Supplied complete with Durasoft® handle for improved comfort and control.
Attribute | Value |
---|---|
Brand | Marshalltown |
EAN | 0035965034333 |
ECLASS Code | 21040604 |
Material | Steel |
MFR Part No. | MPB14SSD |
Overall Length | 355mm |
Overall Width | 5in. |
Type | Trowel |
UNSPSC Code | 27112201 |