Ck

105mm, Precision Tweezers

SKU:

CEK5082316A

MPN:

T2316

£30.49

Ex VAT

£36.59

Inc VAT

OUT OF STOCK

    Product Specification
    Attribute
    Value

    Anti-Magnetic

    Yes

    Brand

    Ck

    EAN

    5013969425802

    ECLASS Code

    21040501

    ESD

    No

    Handle Material

    Stainless Steel

    Individual or Set

    Individual

    Insulated

    No

    MFR Part No.

    T2316

    Non Sparking

    No

    Overall Depth

    10mm

    Overall Length

    105mm

    Overall Width

    8mm

    Tip Material

    Stainless Steel

    Type

    Precision Tweezers

    UNSPSC Code

    27112105

    VDE

    No

    Weight

    10g