£32.49
Ex VAT
£38.99
Inc VAT
Product Specification
Product Documents
Attribute | Value |
---|---|
Anti-Magnetic | Yes |
Brand | Ck |
EAN | 5013969425901 |
ECLASS Code | 21040501 |
ESD | No |
Handle Material | Stainless Steel |
Individual or Set | Individual |
Insulated | No |
MFR Part No. | T2317 |
Non Sparking | No |
Overall Depth | 10mm |
Overall Length | 105mm |
Overall Width | 8mm |
Tip Material | Stainless Steel |
Type | Precision Tweezers |
UNSPSC Code | 27112105 |
VDE | No |
Weight | 10g |