£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Stainless steel curved point tweezers.
Attribute | Value |
---|---|
Anti-Magnetic | No |
Brand | Draper |
EAN | 5010559196722 |
ECLASS Code | 21040501 |
ESD | No |
Handle Material | Stainless Steel |
Individual or Set | Individual |
Insulated | No |
MFR Part No. | 19672 |
Non Sparking | No |
Overall Length | 115mm |
Tip Material | Stainless Steel |
Type | Needle Nose |
UNSPSC Code | 27112105 |
VDE | No |