£37.79
Ex VAT
£45.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Enhance precision work with KNIPEX Precision Tweezers in the ESD version. Perfect for frequent use, these tweezers ensure controlled and comfortable handling in environments demanding both performance and safety.
Features and Benefits
• Ideal for demanding precision work, ensuring durability and high resistance to corrosion
• Antimagnetic to avoid electromagnetic damage
• ESD-tested, soft, and ergonomic handle sleeves with a surface resistance between 10^3 and 10^9 ohms, provide a comfortable grip
• Premium stainless steel construction for toughness and excellent corrosion resistance in diverse atmospheric environments
Notes
• Does not contain SVHC
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773088639 |
ECLASS Code | 21040501 |
ESD | Yes |
Handle Material | Rubber |
Individual or Set | Individual |
MFR Part No. | 92 21 13 ESD |
Overall Length | 123mm |
Overall Width | 15mm |
Tip Material | Stainless Steel |
Type | Precision Tweezers |
UNSPSC Code | 27112105 |