£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
These plastic tweezers have a trapezoid design and are ideal for grasping small components. Manufactured from durable plastic, the tweezers possess a knurled gripping surface and serrated handles and are finished in red.
Features and Benefits
• Trapezoidal tip for precision grabbing of components
• Knurled gripping surfaces for improved grip and control when using
• Serrated handles to maximise grip
• Manufactured from solid plastic that is highly durable and temperature-resistant up to 130°C
Typical Applications
• Modelling
• Crafting
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773054948 |
ECLASS Code | 21040501 |
ESD | No |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
MFR Part No. | 92 69 84 |
Overall Length | 130mm |
Overall Width | 3.5mm |
Tip Material | Plastic |
Type | Straight Nose |
UNSPSC Code | 27112105 |