£18.79
Ex VAT
£22.55
Inc VAT
Product Details
Product Specification
Product Documents
This multi-angle vice from STANLEY® features a patented ball joint which allows you to rotate your project a full 360° and lock it at any angle. Multiple positions for convenience and easier access. The 3" capacity jaw opening holds a wide range of items and the removable rubber jaw covers a wide range of applications for protecting delicate finishes.
Features and Benefits
• Manufactured from cast iron which makes for a durable and robust product
• Design is compact and lightweight for easy portability when necessary
• Patented 360° rotating ball joint allows the user to utilise the clamp for numerous applications
• C-Clamp mount allows the product to be attached with screws to your desired work-surface
• Removable rubber jaw covers help to prevent the marking of the workpiece
Typical Applications
• DIY
• Hobbyists
• Workshops
Attribute | Value |
---|---|
Base Type | Swivel |
Brand | Stanley |
EAN | 3253561830693 |
ECLASS Code | 21020601 |
Jaw Opening | 100mm |
Jaw Width | 70mm |
Mounting Type | Clamp |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |