£137.00
Ex VAT
£164.40
Inc VAT
6 Variations Available
Product Details
Product Specification
IRWIN® Mechanic's Vice are designed for light to medium-duty applications, making them an essential tool for workshops, garages, and carpentry projects. Thse versatile vices feature a robust cast grey iron body and a smoothly machined sliding jaw, ensuring effortless operation. Their unbreakable nut guarantees reliable clamping action, while the hardened steel jaws provide exceptional durability for prolonged use. Fitted with a sturdy steel handle and main screw, thse vices are built to withstand demanding tasks. Additionally, they come in various sizes and specifications to meet your specific needs, making them a popular choice among professionals and DIY enthusiasts alike.
Features and Benefits
• The durable nut provides consistent and smooth clamping performance
• Equipped with a strong steel handle and main screw for reliable use
• Hardened steel jaws enhance strength and longevity
• Crafted from cast iron for exceptional sturdiness and resilience
• Offered in multiple sizes and specifications to accommodate various requirements
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Irwin |
EAN | 0734442000488 |
ECLASS Code | 21020601 |
Jaw Opening | 120mm |
Jaw Width | 100mm |
MFR Part No. | T3 |
Mounting Type | Bolt |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |