£154.00
Ex VAT
£184.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Quick Adjusting Vice
Uses a fast release lever to quickly loosen the jaws of the vice and return it to the locked position, greatly reducing the time necessary to adjust the vice. The body is cast from S.G. ductile iron guaranteeing strength and long life. Includes a safety stop that prevents the slide from being separated from the body. This vice with integrated anvil is designed for general purpose clamping and medium duty applications and for applications requiring frequent clamping and changing of multiple materials. The swivel base features three mounting points and allows for 120° rotation. The fused steel handle will bend before the vice can be overstressed plus the hardened steel jaws are replaceable.
jaw width
5"/125mm
4"/100mm
jaw opening
7"/180mm
4-1/4" / 110mm
jaw depth
2 3/4"/70 mm
2-3/8"/60 mm
Attribute | Value |
---|---|
Base Type | Swivel |
Brand | Irwin |
EAN | 5706919782710 |
ECLASS Code | 21020601 |
Jaw Opening | 110mm |
Jaw Width | 100mm |
Mounting Type | Bolt |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |