£137.00
Ex VAT
£164.40
Inc VAT
2 Variations Available
Product Details
Product Specification
These American pattern, bench mounting steel vices possess an anvil and are generally suitable for workshop, garage and machine-shop use. The fixed base directly mounts onto work bench for ease, whilst the cast iron body with steel jaws ensure overall product longevity and resilience. Finished with a cross drilled threaded handle with adjustable T-bar for extra leverage.
Features and Benefits
• Available in two sizes to suit your requirements
• Suited for bench mounting to allow you to work on a stable surface
• Manufactured from cast iron for maximum durability
• Jaws are constructed from steel for ultimate clamping force
• Adjustable T-bar allows you to deliver extra leverage
Typical Applications
• Construction
• Engineering
• Workshops
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Kennedy |
EAN | 5036140239845 |
ECLASS Code | 21020601 |
Jaw Opening | 178mm |
Jaw Width | 150mm |
Mounting Hole Size | 14mm |
Mounting Type | Bolt |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |