£144.00
Ex VAT
£172.80
Inc VAT
Product Details
Product Specification
Cast grey iron body and front plate, fitted with two solid steel guide rods for smooth parallel action. Designed for bench mounting, available with a quick release mechanism. Fitted with a front dog, which when used in conjunction with a bench stop allows oversize work to be held securely.
Attribute | Value |
---|---|
Base Type | Fixed |
Brand | Irwin |
EAN | 0734442030249 |
ECLASS Code | 21020601 |
Jaw Opening | 205mm |
Jaw Width | 175mm |
Mounting Type | Bolt/Clamp |
Overall Material | Cast Iron |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |