Irwin

Bench Vice, 175mm, Bolt or Clamp Mount, Fixed Base, Cast Iron

SKU:

REC5658311T

MPN:

T52PD

£83.49

Ex VAT

£100.19

Inc VAT

IN STOCK (16)

    Product Details

    Cast grey iron body and front plate, fitted with two solid steel guide rods for smooth parallel action. Designed for bench mounting, available with as a plain screw type. Fitted with a front dog, which when used in conjunction with a bench stop allows oversize work to be held securely.


    Product Specification
    Attribute
    Value

    Base Type

    Fixed

    Brand

    Irwin

    EAN

    0734442047889

    ECLASS Code

    21020601

    Jaw Opening

    205mm

    Jaw Width

    175mm

    Mounting Type

    Bolt/Clamp

    Overall Material

    Cast Iron

    UNSPSC Code

    27112102

    Vice Type

    Bench Vice