Irwin

Bench Vice, 75mm, Bolt Mount, Fixed Base, Cast Iron

SKU:

REC5658210D

MPN:

1ZR

£72.49

Ex VAT

£86.99

Inc VAT

IN STOCK (6)

    Product Details

    These mechanic's vices are comprised of a close grained cast grey iron body and sliding jaw which are machined on all friction surfaces for a smooth action. Fitted with a steel handle and main screw. Record IRWIN® Mechanic's Vices are the most popular and widely used general purpose vice for light to medium-duty applications.


    Features and Benefits
    • Unbreakable nut ensures a smooth clamping action
    • Fitted with steel handle and main screw
    • Jaws are manufactured from hardened steel for durability
    • Body is constructed from cast iron making for a highly robust product
    • Available in a range of sizes and specifications to suit your needs


    Typical Applications
    • Workshops
    • Garages
    • Carpentry


    Product Specification
    Attribute
    Value

    Base Type

    Fixed

    Brand

    Irwin

    EAN

    0734442000129

    ECLASS Code

    21020601

    Jaw Opening

    95mm

    Jaw Width

    75mm

    MFR Part No.

    T1

    Mounting Type

    Bolt

    Overall Material

    Cast Iron

    UNSPSC Code

    27112102

    Vice Type

    Bench Vice