£49.49
Ex VAT
£59.39
Inc VAT
Product Details
Product Specification
Senator Engineers vices are manufactured from the highest quality cast iron bodies that have a reinforced bodies and slides, precision cut screw mechanisms and large diameter main screw covers, to give these vices high clamping strengths and the resilience to satisfy the most demanding of requirements. The durable and robust construction of Senator Engineers vices makes them ideally suitable for workshop, automotive and engineering use.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140007086 |
ECLASS Code | 21020601 |
Jaw Opening | 170mm |
Jaw Width | 125mm |
Mounting Type | Bolt |
Overall Height | 210mm |
Overall Length | 450mm |
Overall Material | Cast Iron |
Overall Width | 190mm |
Throat Depth | 70mm |
UNSPSC Code | 27112102 |
Vice Type | Bench Vice |