noscriptIrwin Chain Vice, 1/2 to 8", Bolt Mount, Fixed Base, Cast Iron T183C | Cromwell Tools

Irwin

Chain Vice, 1/2 to 8", Bolt Mount, Fixed Base, Cast Iron

SKU:

REC5658375E

MPN:

T183C

£417.00

Ex VAT

£500.40

Inc VAT

OUT OF STOCK

    Product Details

    Used for repetitive pipe work. High tensile steel chain is looped over the pipe, locked into position and then tensioned by the handle and screw which secures the pipe.
    SG ductile cast iron frame, drop forged steel jaws.
    181C Bore: 90mm. Pipe Ø: 1/8” - 2”.
    182C Bore: 150mm. Pipe Ø: 1/4” - 4”.
    183C Bore: 220mm. Pipe Ø: 1/2” - 8”.


    Product Specification
    Attribute
    Value

    Base Type

    Fixed

    Brand

    Irwin

    EAN

    0734442143406

    ECLASS Code

    21020601

    Jaw Opening

    200mm

    Jaw Width

    220mm

    MFR Part No.

    T183C

    Mounting Type

    Bolt

    Overall Material

    Cast Iron

    UNSPSC Code

    27112102

    Vice Type

    Chain Vice