noscriptKennedy Pin Vice, 0 to 5mm, Steel 5181200K | Cromwell Tools

Kennedy

Pin Vice, 0 to 5mm, Steel

SKU:

KEN5181200K

MPN:

5181200K

£20.79

Ex VAT

£24.95

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from hardened steel, these pin vices are ideal for holding drills, small files and wire. The through hole construction of the body allows lengths of wire to be held. Supplied as a set of 4 pieces to ensure you have the right size tool to hand no matter the application.


    Features and Benefits
    • Manufactured from hardened steel for optimum resilience
    • Through hole construction of the vices allows lengths of wire to be held by the tool
    • Set of 4 ensures you have the right tool to hand no matter the application


    Typical Applications
    • Construction
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140008175

    ECLASS Code

    21020601

    Jaw Opening

    5mm

    Overall Length

    100 75 80 95mm

    Overall Material

    Steel

    UNSPSC Code

    27112102

    Vice Type

    Pin Vice