Eclipse Blue

Pin Vice, 1.3 to 3.1mm, Steel

SKU:

ECL5530047Z

MPN:

123

£13.79

Ex VAT

£16.55

Inc VAT

IN STOCK (4)

    Product Details

    Designed for holding round materials, these chuck type pin vices are manufactured from robust carbon steel for product longevity. Each product possesses a hollow handle which enables longer pieces to be held. Can be purchased in four varying sizes to suit your needs.


    Features and Benefits
    • Hand held tools designed for holding round materials
    • Hollow handle enables the product to hold material greater than the overall length of the pin chuck for versatility of use
    • Manufactured from high quality carbon steel for maximum durability
    • Available in four sizes to suit your needs


    Typical Applications
    • Construction
    • Joinery
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Eclipse Blue

    EAN

    5012095002390

    ECLASS Code

    21020601

    Jaw Opening

    3.1mm

    MFR Part No.

    123

    Overall Length

    95mm

    Overall Material

    Steel

    UNSPSC Code

    27112102

    Vice Type

    Pin Vice