£33.79
Ex VAT
£40.55
Inc VAT
Product Details
Product Specification
Used mainly on automatic lathes for gripping very small drills, where pin chuck does not revolve, this 3 piece pin chuck set contains a pin chuck and replacement collets. Each product is manufactured from high grade steel and has a knurled body. Not to be used in drills.
Features and Benefits
• Manufactured from high quality steel, making for a robust product
• Knurled body allows for high grip
• Set includes a pin chuck and replacement collets in three sizes to suit your needs
Typical Applications
• Manufacturing
• Engineering
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5012095002796 |
ECLASS Code | 21020601 |
Jaw Opening | 1mm |
MFR Part No. | 160 |
Mounting Hole Size | 6.3mm |
Mounting Type | Clamp/Bolt |
Overall Length | 65mm |
Overall Material | Steel |
Overall Width | 13mm |
UNSPSC Code | 27112102 |
Vice Type | Pin Vice |