£56.49
Ex VAT
£67.79
Inc VAT
Product Details
Product Specification
Designed for holding round materials. With hollow handle which enables longer pieces to be held. Capacity: 0.0 - 5.0mm.
Attribute | Value |
---|---|
Brand | Eclipse Blue |
EAN | 5012095002369 |
ECLASS Code | 21020601 |
Jaw Opening | 5mm |
MFR Part No. | 120 |
Overall Length | 105 75 85 95mm |
Overall Material | Steel |
UNSPSC Code | 27112102 |
Vice Type | Pin Vice |