Stanley

Quick Vice, 90mm, Clamp Mount, Fixed Base, Steel

SKU:

STN5855757D

MPN:

0-83-179

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (5)

    Product Details

    This quick close vice has a sliding jaw and one handed lever arm that allows for quick and easy opening, closing and repositioning. It has a steel construction for durability and long life, removable rubber pads help to protect the workpiece, and screw threads allow tightening to the work surface for a secure grip.


    Features and Benefits
    • One handed lever arm ensures the vice can be opened and closed quickly
    • The jaws slide open and closed with speed to allow you to speedily reposition the vice
    • Removable rubber pads protect the workpiece when clamping
    • Steel construction makes for an extremely robust and durable product
    • Screw threads tighten to the work surface for maximum grip


    Typical Applications
    • Workshops
    • Carpentry
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Base Type

    Fixed

    Brand

    Stanley

    Clamping Force

    160kg

    EAN

    3253560831790

    ECLASS Code

    21020601

    Jaw Opening

    110mm

    Jaw Width

    90mm

    Mounting Type

    Clamp

    Overall Material

    Steel

    Throat Depth

    80mm

    UNSPSC Code

    27112102

    Vice Type

    Quick Vice