Goizper

0.6L, Blue;Green, Hand Sprayer

SKU:

KSP7801200F

MPN:

SPRAYMIST (GREEN AND BLUE)

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (14)

    Product Details

    Designed for use in domestic and small gardening settings, this hand trigger sprayer makes easy work of dispensing your desired fluid. With a 600ml capacity and a translucent coloured body.


    Features and Benefits
    • Wide base offers stability
    • Translucent tank allows instant visibility of liquid levels
    • Available in varying colours


    Typical Applications
    • Cleaning
    • Gardening
    • Domestic


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Goizper

    Capacity

    0.6L

    Colour

    Blue Green

    ECLASS Code

    21041000

    Material

    Polyethylene

    MFR Part No.

    Spraymist (Green and Blue)

    Type

    Hand Sprayer

    UNSPSC Code

    27112000