Pressol

0.75L, Orange, Hand Sprayer

SKU:

PRL5405200A

MPN:

06 266

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Constructed from HDPE (high density polyethylene), this orange trigger spray bottle is ideal for household, domestic uses. Fitted with a sprayer head with adjustable and closeable plastic nozzle. For use with water-based, non-aggressive liquids.


    Features and Benefits
    • Adjustable nozzle allows you to select the intensity of spray to suit your application
    • Robust, conical design ensures the stability of the product when left freestanding
    • Supplied in a vibrant orange colour for maximum visibility and quick identification


    Typical Applications
    • Ideal for use with non-aggressive, water based fluids to ensure an even spray in a domestic setting


    Notes
    • For water-based, non aggressive liquids (see PRL5405250B for chemical uses)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pressol

    Capacity

    0.75L

    Colour

    Orange

    Depth

    10cm

    EAN

    4103810062667

    ECLASS Code

    21041000

    For Use With

    Water

    Height

    29cm

    Material

    Polyethylene

    MFR Part No.

    6266

    Protection Features

    Adjustable Nozzle

    Type

    Hand Sprayer

    UNSPSC Code

    27112000

    Weight

    0.11kg