Pressol

0.75L, Orange, Hand Sprayer

SKU:

PRL5405250B

MPN:

06 267

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from HDPE (high density polyethylene) this industrial spray bottle allows for the even distribution of chemicals and cleaners. Possessing a sprayer head with adjustable and closeable plastic nozzle with a sturdy conical design. The product is not suitable for acetone, glycol, ammonia, break cleaners and acids like formic acid and acetic acid.


    Features and Benefits
    • The robust conical design of the bottle ensure the bottle can freestand in a stable manner when not in use
    • Adjustable nozzle to allow you to select the type of spray intensity to suit your needs
    • Supplied in a vibrant orange colour to ensure visibility of the product


    Typical Applications
    • Suitable for the spraying of a variety of chemicals in an industrial environments such as detergents, solvents and cleaning agents such as disinfectants


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pressol

    Capacity

    0.75L

    Colour

    Orange

    Depth

    11cm

    EAN

    4103810062674

    ECLASS Code

    21041000

    For Use With

    Disinfectants Solvents

    Material

    Polyethylene

    MFR Part No.

    6267

    Protection Features

    Adjustable Nozzle

    Type

    Hand Sprayer

    UNSPSC Code

    27112000

    Weight

    0.108kg