IK Sprayers

1.5L, White;Blue, Pressure Sprayer

SKU:

KSP7801001H

MPN:

IK Alkaline 1.5

£28.79

Ex VAT

£34.55

Inc VAT

IN STOCK (2)

    Product Details

    Alkaline Hand Pressure Sprayer has been specially manufactured from high resistant materials and ergonomically designed with a 2.5 bar safety valve with depressurisation option. This sprayer is supplied with an even fan spray nozzle and an adjustable cone spray nozzle.


    Features and Benefits
    • All plastic parts and washers are resistant to acetone substances, alkaline and alcohol, as a well as most chemical agents
    • Tank opening is large for easy filling
    • Translucent heavy duty tank with level indicator to confirm how much solution remains
    • Sleeve to protect valve chamber
    • Tool free assembly and dismantling for cleaning and maintenance


    Notes
    • Option of fitting other types of nozzles and accessories


    Product Specification
    Attribute
    Value

    Brand

    IK Sprayers

    Capacity

    1.5L

    Colour

    Blue White

    ECLASS Code

    21041000

    For Use With

    Alakline Alcohol

    Material

    Plastic

    MFR Part No.

    IK ALKALINE 1.5

    Pressure

    2.5bar

    Protection Features

    Pressure Release Valve

    Series

    Alkaline 1.5

    Type

    Pressure Sprayer

    UNSPSC Code

    27112000