£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Multi Hand Pressure Sprayer, 1.5ltr is ergonomically designed with a 2.5 bar/ 36 psi safety valve with depressurisation option. This sprayer is supplied with an even fan spray nozzle and an adjustable cone spray nozzle.
Features and Benefits
• Tank opening is large for easy filling
• Translucent heavy duty tank with level indicator to confirm how much solution remains
• Sleeve to protect valve chamber
• Tool free assembly and dismantling for cleaning and maintenance
• All plastic parts and washers are resistant to most solvents and acids
Notes
• Option of fitting other types of nozzles and accessories
Attribute | Value |
---|---|
Brand | IK Sprayers |
Capacity | 1.5L |
Colour | White |
Depth | 160 |
ECLASS Code | 21041000 |
For Use With | Acids Disinfectants Neutral Products |
Height | 270mm |
Material | Plastic |
MFR Part No. | IK MULTI 1.5 |
Pressure | 0.25MPa |
Series | Multi |
Type | Hand Sprayer |
UNSPSC Code | 27112000 |
Weight | 0.46kg |