Goizper

1.5L, Yellow;Blue, Hand Sprayer

SKU:

KSP7801200D

MPN:

Selecta 1.5

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (9)

    Product Details

    Suited for light, domestic use, these hand trigger sprayers are the ideal product for general cleaning and gardening work. Complete with a translucent level indicator, adjustable nozzle and a compression sprayer, the product is available in varying colours and can be purchased with a 1.5 or 2 litre capacity depending on your needs.


    Features and Benefits
    • Compression sprayer action
    • Ergonomic handling made easy by the lightweight and innovatively functional design
    • Available in varying attractive colours
    • Adjustable conical jet nozzle to allow you to control the intensity of the dispensing
    • Translucent liquid level indicator allows for instant visibility as to the amount of liquid remaining in the bottle


    Typical Applications
    • Domestic Use
    • Gardening
    • Cleaning


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Goizper

    Capacity

    1.5L

    Colour

    Blue Yellow

    ECLASS Code

    21041000

    Material

    Polyethylene

    MFR Part No.

    Selecta 1.5

    Protection Features

    Adjustable Nozzle

    Type

    Hand Sprayer

    UNSPSC Code

    27112000