IK Sprayers

1.9L, White, Hand Sprayer

SKU:

KSP7801001C

MPN:

IK MULTI PRO 2

£30.99

Ex VAT

£37.19

Inc VAT

IN STOCK (8)

    Product Details

    This 1.9 litre hand sprayer has a useful capacity of 1.5 litres and is designed for use with the most aggressive chemicals and is especially resistant to acids. It has a 2.5 bar safety valve with depressurisation option. This sprayer is supplied with an even fan spray nozzle and an adjustable cone spray nozzle.


    Features and Benefits
    • Tank opening is large for easy filling
    • Translucent heavy duty tank with level indicator to confirm how much solution remains
    • Sleeve to protect valve chamber
    • Safety lock to avoid the risk of accidental spray when in transit
    • Possibility to be able to identify content via coloured caps
    • Useful capacity 1.5L


    Typical Applications
    • Building cleaning
    • Industry and maintenance
    • Automotive
    • Pest control
    • Virus control


    Notes
    • Option of fitting other types of nozzles and accessories


    Product Specification
    Attribute
    Value

    Brand

    IK Sprayers

    Capacity

    1.9L

    Colour

    White

    ECLASS Code

    21041000

    For Use With

    Chemical Agents

    Height

    30cm

    Material

    Plastic

    MFR Part No.

    IK MULTI PRO 2

    Pressure

    2.5bar

    Series

    Multi Pro 2

    Type

    Hand Sprayer

    UNSPSC Code

    27112000

    Weight

    0.7kg