noscriptIK Sprayers Pressure Sprayer, Silver, 10L IK 10 Metal | Cromwell Tools

IK Sprayers

Pressure Sprayer, Silver, 10L

SKU:

KSP7801001V

MPN:

IK 10 Metal

£157.00

Ex VAT

£188.40

Inc VAT

IN STOCK (4)

    Product Details

    Manufactured from durable stainless steel, this industrial pressure sprayer boasts multiple safety and performance features. Fitted with a 1.8 m bi-component hose, a large integrated funnel to facilitate filling, a safety valve set at 6 bar that can be depressurised, a support for the lance, a pressure gauge, a belt for carrying it on a shoulder strap, two spray nozzles (adjustable cone and fan) and a base for greater stability and base support. The product also includes a connector for compressed air and all seals and materials that the product is comprised of are resistant to mineral and vegetable oils, curing agents and neutral cleaners.


    Features and Benefits
    • Possesses storage space for parking of both the chamber and lance to ensure secure and tidy storing
    • Innovative and ergonomic design offers comfort and precision use
    • Carrying straps for convenient over shoulder transport
    • Safety valve with depressurisation option
    • Pressure gauge gives total visibility of the current pressure
    • Integrated funnel in the tank allows for tidy and simple filling
    • Stable base with footrest and feet brackets to keep the product sturdy when on the ground
    • Comes with both an adjustable conical nozzle and standard elbow with a fan nozzle


    Typical Applications
    • Construction
    • Woodworking
    • Cleaning
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    IK Sprayers

    Capacity

    10L

    Colour

    Silver

    ECLASS Code

    21041000

    For Use With

    Neutral Products Oils

    Material

    Stainless Steel

    MFR Part No.

    IK 10 METAL

    Pressure

    0.6MPa

    Protection Features

    Pressure Release Valve

    Series

    Metal 10

    Type

    Pressure Sprayer

    UNSPSC Code

    27112000

    Weight

    5.1kg