IK Sprayers

12L, Clear, Knapsack Sprayer

SKU:

KSP7801001L

MPN:

IK12 BS Back Pack Sprayer

£119.00

Ex VAT

£142.80

Inc VAT

IN STOCK (2)

    Product Details

    Multi Backpack Pressure Sprayer is lightweight and comfortable for the wearer. It is designed for professional use with most aggressive chemicals and is resistant to acids. This sprayer is supplied with a fan spray nozzle and an adjustable cone spray nozzle.


    Features and Benefits
    • Translucent strong tank with level indicator to confirm how much solution remains
    • Padded straps which are adjustable for comfort
    • Transport handle for easy handling on the move
    • Clamp to hold lever when not in use
    • Tank opening is large for easy filling and cleaning


    Typical Applications
    • Disinfectants
    • Neutral products
    • Acids


    Notes
    • 50cm extension lance available as an accessory


    Product Specification
    Attribute
    Value

    Brand

    IK Sprayers

    Capacity

    12L

    Colour

    Clear

    ECLASS Code

    21041000

    For Use With

    Acids Disinfectants Neutral Products

    Material

    Plastic

    MFR Part No.

    IK12 BS BACK PACK SPRAYER

    Series

    Multi

    Type

    Knapsack Sprayer

    UNSPSC Code

    27112000

    Weight

    2.96kg