£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
The heavy-duty industrial FKM concrete seal sprayer from Metex® delivers a high-quality and durable product. Boasting reinforced seals and gaskets, a heavy-duty pump system and reinforced hose, this concrete sprayer can be relied upon for a wide range of industrial spraying applications.
Features and Benefits
• Tri-Lock seals the pump to prevent leaks and spills
• 1200mm reinforced hose for industrial applications
• Wide spray nozzle for maximum spread during application
• Durable brass pump delivers a long service life
• No mess dripless shut-off and lock
Typical Applications
• Spraying curing agents
• Spraying pattern imprinted concrete sealer
Attribute | Value |
---|---|
Brand | Chapin |
Capacity | 13.2L |
Colour | Red |
ECLASS Code | 21041000 |
MFR Part No. | 1949 |
Type | Hand Sprayer |
UNSPSC Code | 27112000 |