Spear & Jackson

15L, White/Red/Blue, Knapsack Sprayer

SKU:

S&J5230247F

MPN:

15LPAPS

£43.49

Ex VAT

£52.19

Inc VAT

IN STOCK (46)

    Product Details

    Suitable for operation by left or right handed personnel, this 15 litre pressure sprayer is ideal for use when spreading water based fluids in a controlled manner. With an ergonomically shaped sprayer bottle to increase comfort, a push lock and metal safety clips, there is an emphasis on quality, safety and comfort. Supplied with adjustable shoulder straps and three spare nozzles as standard. Spare O rings, seals and nozzles are available to purchase separately for this model.


    Features and Benefits
    • Has a 15 litre capacity to save you time refilling
    • Adjustable nozzle allows you to control the intensity of the spray
    • Possesses adjustable shoulder straps to allow you to comfortably carry even a fully loaded sprayer
    • Has an easy pump action
    • Comes with three extra nozzles as standard to keep your product working at an optimum level
    • Full operating instructions are printed on the bottle to allow anyone to use the product correctly


    Typical Applications
    • Ideal for use when spraying water, insecticides, fertiliser or other water-based chemicals with pH values


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Spear & Jackson

    Capacity

    15L

    Colour

    White/Red/Blue

    EAN

    5012095614333

    ECLASS Code

    21041000

    For Use With

    Water Water Based Fluids

    Height

    520mm

    Material

    Plastic

    MFR Part No.

    15LPAPS

    Protection Features

    Constant Flow Slider

    Spray Diameter

    180mm

    Type

    Knapsack Sprayer

    UNSPSC Code

    27112000

    Weight

    4.2kg