Hartle IGE

16L, Hi-Viz Yellow, Knapsack Sprayer

SKU:

IGE5230580R

MPN:

5PT16

£83.49

Ex VAT

£100.19

Inc VAT

IN STOCK (8)

    Product Details

    These robust pressure sprayers come complete with a pressure relief valve, stainless steel lance, an adjustable spray nozzle and shoulder strap and is backed by Hartle IGE®'s quality control process. Available in a range of capacities and supplied in a vibrant yellow.


    Features and Benefits
    • Adjustable spray nozzle allows you to select the intensity of spray needed
    • Shoulder strap makes the product suited for attaching to your person for mobile applications
    • Available in a variety of sizes to suit your needs


    Warnings
    • Not for hydrochloric acid, sodium hypochlorite, flammable chemicals or petrol


    Product Specification
    Attribute
    Value

    Brand

    Hartle IGE

    Capacity

    16L

    Colour

    Hi-Viz Yellow

    Depth

    170mm

    ECLASS Code

    21041000

    For Use With

    Chemicals Degreasing Agents

    Height

    610mm

    Material

    Polyethylene

    MFR Part No.

    5PT16

    Pressure

    0.3MPa

    Protection Features

    heavy duty construction, pressure relief valve

    Series

    Titan

    Type

    Knapsack Sprayer

    UNSPSC Code

    27112000

    Weight

    4.2kg