Osatu

16L, Orange, Knapsack Sprayer

SKU:

KSP5401015D

MPN:

SG16

£58.49

Ex VAT

£70.19

Inc VAT

IN STOCK (5)

    Product Details

    The Osatu Agro knapsack sprayer is designed to meet the needs of both amateur and professional users. It has a high 16ltr capacity and is supplied with a fibreglass lance with adjustable nozzle. The pump handle can be set on either side of the tank and it has an adjustable pressure release valve that can be set to a variety of pressures.


    Features and Benefits
    • High capacity 16ltr capacity to keep working for longer period between refills
    • The pump handle can be set on either side of the tank to help with ergonomics
    • Trigger release valve supplied with Viton seals and can easily be taken apart
    • Fitted with filters in the lid and trigger
    • Filling hole is large which makes cleaning easy
    • Fitted with stainless steel ball valves
    • Highly resistant pressure chamber for durability


    Contents
    • Chrome plated brass lance fitted with an adjustable nozzle
    • Pressure regulator, which can be set at 1.5 bar, 3 bar and maximum
    • Fan Nozzle
    • 2 protective masks
    • Dosage measuring jar
    • 2 replacement piston washers
    • Strong, adjustable and non corrosive straps
    • Lever lance clamp for easy transportation


    Typical Applications
    • Ideal to fill with disinfectant or other cleaning solutions


    Product Specification
    Attribute
    Value

    Brand

    Osatu

    Capacity

    16L

    Colour

    Orange

    ECLASS Code

    21041000

    For Use With

    Disinfectants

    Material

    Plastic

    MFR Part No.

    SG16

    Pressure

    1.5bar

    Protection Features

    Adjustable Nozzle

    Series

    Osatu Agro

    Type

    Knapsack Sprayer

    UNSPSC Code

    27112000

    Weight

    3.4kg