Osatu

16L, Orange, Knapsack Sprayer

SKU:

KSP7801200M

MPN:

Star Agro 16

£58.49

Ex VAT

£70.19

Inc VAT

IN STOCK (1)

    Product Details

    This 16 litre capacity backpack sprayer is the ideal product for dispensing insecticides, pesticides, fertilisers and other liquids around your garden or home alike. Fitted with a 1.3m PVC hose, a brass lance and nozzle and adjustable, padded shoulder straps. The product also comes complete with a three setting pressure regulator, a set of nozzles (herbicide elbow plus fan, mirror and disc nozzles), two seals (1 rubber and 1 synthetic) and a dispenser. Supplied in a vibrant orange colour with a liquid level indicator on the side.


    Features and Benefits
    • Chromium-plated brass lance allows you to reach confined spaces and spray with accuracy
    • Wide filler opening ensures minimal spillage when refilling
    • Side liquid level indicator to allow you to see when it is time to refill the product
    • Adjustable Cone Spray chromium-plated brass nozzle
    • Integrated handle is comfortable and useful when transporting the product
    • Padded and fully adjustable shoulder straps enable you to comfortably wear the sprayer
    • Pressure Regulator that has three positions: Free flow, 1.5 Bar and 3 Bar
    • Product also includes two spare piston washers (1 rubber and 1 plastic) and a small measuring jug for measuring chemicals, pesticides or detergents


    Typical Applications
    • Cleaning
    • Gardening
    • Domestic


    Notes
    • Product possesses a total capacity of 16.6 litres, but a useful capacity of 16 litres


    Product Specification
    Attribute
    Value

    Brand

    Osatu

    Capacity

    16L

    Colour

    Orange

    ECLASS Code

    21041000

    For Use With

    Chemicals

    Material

    Plastic

    MFR Part No.

    Star Agro 16

    Pressure

    3bar

    Protection Features

    Adjustable Nozzle

    Series

    STAR 16 AGRO

    Type

    Knapsack Sprayer

    UNSPSC Code

    27112000

    Weight

    3.4kg