IK Sprayers

1L, Clear, Hand Sprayer

SKU:

KSP7801001M

MPN:

IK TRI 1

£8.79

Ex VAT

£10.55

Inc VAT

IN STOCK (6)

    Product Details

    Manufactured specifically for use with disinfectants that have a neutral, alkali, ketone or alcohol base. The product can also be used with some acids for true versatility. With a clear body for easy identification of the contents, the hand sprayer also possesses bold graduations to fill with accuracy. Completed by a large, flat base for added stability and an adjustable conical nozzle to compliment the trigger sprayer.


    Features and Benefits
    • Trigger spray action is easy to dispense your desired fluid
    • Translucent construction allows you to easily see the amount of fluid remaining in the product
    • Graduations on the side of the product allows you to fill it to the correct level
    • Multi-purpose design ensures the sprayer can be used in a variety of environments


    Typical Applications
    • Cleaning
    • Automotive
    • General maintenance
    • Gardening
    • Pest Control


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    IK Sprayers

    Capacity

    1L

    Colour

    Clear

    ECLASS Code

    21041000

    For Use With

    Chemicals

    Material

    Polyethylene

    MFR Part No.

    IK TRI 1

    Series

    Multi

    Type

    Hand Sprayer

    UNSPSC Code

    27112000

    Weight

    0.18kg