£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
For use with industrial chemicals and various degreasing agents as well as other liquids that are compatible with low-density polyethylene, this 1 litre capacity pressure hand sprayer can be used in industrial or domestic environments. With a pressure release valve, 3D Flex™ technology for versatility and finished in a hi-vis yellow.
Features and Benefits
• 1 litre capacity ensures you don't have to refill too regularly
• Hi-vis yellow makes the product stand out for easy visibility
• 3D Flex™ technology allows the sprayer to work no matter the angle
• Manufactured from low-density polyethylene which is highly durable and resistant to wear and tear
Typical Applications
• Gardening
• Cleaning
• Automotive
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 1L |
Colour | Hi-Viz Yellow |
Depth | 130mm |
ECLASS Code | 21041000 |
For Use With | Chemicals Degreasing Agents |
Height | 280mm |
Material | Polyethylene |
MFR Part No. | 5PSAM |
Pressure | 0.4MPa |
Protection Features | heavy duty construction, pressure relief valve |
Series | Industry™ Ergo 1000 |
Type | Hand Sprayer |
UNSPSC Code | 27112000 |
Weight | 0.42kg |