£15.79
Ex VAT
£18.95
Inc VAT
2 Variations Available
Product Details
Product Specification
These Industry™ Ergo pressure sprayers are lightweight and robust and are designed for general spray applications. Suitable for use with most inorganic acids and some organic acids, please refer to the manufacturer's instructions on suitable liquid concentrations.
Features and Benefits
• 3D flex technology delivers complete flexibility and will even work upsidedown
• Fitted with a Viton® seal to prevent spills and leaks
• Available in a variety of sizes to suit your needs
Typical Applications
• Industrial
• Domestic
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 2L |
Colour | Hi-Viz Yellow |
Depth | 130mm |
ECLASS Code | 21041000 |
For Use With | Acids |
Height | 340mm |
Material | Polyethylene |
MFR Part No. | 5PSCM |
Pressure | 0.4MPa |
Protection Features | heavy duty construction, pressure relief valve |
Series | Industry™ Ergo |
Type | Hand Sprayer |
UNSPSC Code | 27112000 |
Weight | 0.52kg |