£52.99
Ex VAT
£63.59
Inc VAT
3 Variations Available
Product Details
Product Specification
These robust industry pressure sprayers come complete with a pressure relief valve, stainless steel lance, an adjustable spray nozzle and shoulder strap and is backed by Hartle IGE®'s quality control process. Available in a range of capacities and supplied in a vibrant yellow.
Features and Benefits
• Adjustable spray nozzle allows you to select the intensity of spray needed
• Shoulder strap makes the product suited for attaching to your person for mobile applications
• Available in a variety of sizes to suit your needs
Typical Applications
• Chemicals/degreasing agents
• Water
• Fine oils
• Kerosene
• Chemicals and solvents compatible with low density polyethylene
Warnings
• Not for hydrochloric acid, sodium hypochlorite, flammable chemicals or petrol
Attribute | Value |
---|---|
Brand | Hartle IGE |
Capacity | 5L |
Colour | Hi-Viz Yellow |
Depth | 220mm |
ECLASS Code | 21041000 |
For Use With | Chemicals Degreasing Agents |
Height | 415mm |
Material | Polyethylene |
MFR Part No. | 5PI05 |
Pressure | 0.4MPa |
Protection Features | heavy duty construction, pressure relief valve |
Series | Industry™ |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |
Weight | 1.8kg |