£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Product Documents
5 litre pressure sprayers are supplied in a colour coded twin pack to ensure weed and plant feed treatments are kept separate. Spare extendable wands, O rings and seals are available to fit this model.
Features and Benefits
• Carry strap, which is adjustable for easy maneuverability
• Easy pump action
• Adjustable nozzle for different types of spray
• Safety valve with press release and push lock to secure liquid when in transit
• Bottle printed with full operating instructions
Typical Applications
• Fill with water and water-based chemicals with pH values between 5 and 9
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Capacity | 5L |
Colour | Blue Red White |
Depth | 180mm |
EAN | 5012095611707 |
ECLASS Code | 21041000 |
For Use With | Water Based Fluids |
Height | 420mm |
Material | Plastic |
MFR Part No. | 5LPAPSTWIN |
Protection Features | Pressure Release Valve |
Spray Diameter | 180mm |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |
Weight | 0.40kg |