£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Product Documents
The Spear & Jackson High-Quality Pump Action Pressure Sprayer is a reliable and ultra-durable tool designed for controlled spraying of water-based fluids. With a generous 5-litre capacity, this sprayer ensures ample coverage for various applications. The fully printed instructions on the side provide user-friendly guidance, while the adjustable carry shoulder strap enhances portability. Featuring a brass wand, adjustable nozzle, pressure gauge, and push-release safety valve, this sprayer offers versatility and safety in handling. Whether for gardening, cleaning, or other tasks, the Spear & Jackson Pressure Sprayer is a robust and efficient solution, providing ease of use and durability for a range of fluid-spraying needs.
Features and Benefits
• 5 litre capacity saves you time refilling the product
• Easy pump action to spray with precision
• Built in pressure gauge and a push release safety valve to control pressure
• Brass wand and nozzle with adjustable angled head to reach awkward areas
• Foot plates for extra stability
• Adjustable carrying strap
• Push lock
• Full operating instructions are printed on the bottle to allow any user to operate the product efficiently
Typical Applications
• Suitable for spraying water and chemicals with pH values between 5 and 9, including water-based wood stains
Attribute | Value |
---|---|
Brand | Spear & Jackson |
Capacity | 5L |
Colour | White/Red/Blue |
EAN | 5012095613695 |
ECLASS Code | 21041000 |
For Use With | Chemicals Water Water Based Fluids |
Material | Plastic |
MFR Part No. | 5LPAPSWOOD |
Protection Features | Pressure Release Valve |
Spray Diameter | 180mm |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |