Osatu

7L, Orange, Pressure Sprayer

SKU:

KSP7801200H

MPN:

Tango 7

£28.49

Ex VAT

£34.19

Inc VAT

IN STOCK (20)

    Product Details

    Supplied in vibrant orange, this pressure sprayer is best suited for protecting your plants from insects, diseases and for all-around water care. Featuring a 1.15m PVC hose, adjustable conical nozzle, fibreglass lance and ergonomic handle, the product can easily be filled via the wide funnel opening and attached to your person via the adjustable shoulder strap.


    Features and Benefits
    • Liquid level indicator allows you to see when your product needs refilling
    • Ergonomic handle makes dispensing your desired fluid simple
    • Lance is manufactured from fibreglass and the hose from PVC for durability
    • Rustproof spring and viton seals bolsters longevity of the product
    • Adjustable shoulder strap allows you to affix the product to your person when using
    • Large funnel shape fill opening avoids spills when filling the product
    • Lance fixers and hose allow you to easily transport the product to your desired area
    • Adjustable conical nozzle and adapter for accessories


    Typical Applications
    • Gardening
    • Cleaning
    • Domestic


    Notes
    • Product possesses a 7 litre total capacity, but a 5 litre working capacity


    Product Specification
    Attribute
    Value

    Brand

    Osatu

    Capacity

    7L

    Colour

    Orange

    ECLASS Code

    21041000

    For Use With

    Chemicals

    Material

    Plastic

    MFR Part No.

    Tango 7

    Protection Features

    Adjustable Nozzle

    Series

    Tango 7

    Type

    Pressure Sprayer

    UNSPSC Code

    27112000