IK Sprayers

9L, Clear, Pressure Sprayer

SKU:

KSP7801001B

MPN:

IK9 Multi

£58.49

Ex VAT

£70.19

Inc VAT

IN STOCK (2)

    Product Details

    This multi industrial pressure sprayer is ergonomically designed, featuring a safety valve with depressurisation option. This sprayer is supplied with a fan spray nozzle and an adjustable cone spray nozzle. There is a filter in the lance, a funnel in the tank and a metal lever on trigger release.


    Features and Benefits
    • Translucent strong tank with level indicator to confirm how much solution remains
    • Carry handle and straps for carrying over the shoulder
    • All plastic parts and washers are resistant to most solvents and acids, as well as chemical agents
    • Wind the hose round the base of the tank for storage


    Typical Applications
    • Disinfectants
    • Neutral products
    • Acids


    Notes
    • 50cm extension lance available as an accessory


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    IK Sprayers

    Capacity

    9L

    Colour

    Clear

    Depth

    21cm

    ECLASS Code

    21041000

    For Use With

    Acids Disinfectants Neutral Products

    Height

    56cm

    Material

    Plastic

    MFR Part No.

    IK9 MULTI

    Pressure

    0.3MPa

    Series

    Multi 9

    Type

    Pressure Sprayer

    UNSPSC Code

    27112000

    Weight

    1.72kg