Osatu

9L, Orange, Pressure Sprayer

SKU:

KSP7801200J

MPN:

Kale 9

£39.49

Ex VAT

£47.39

Inc VAT

IN STOCK (14)

    Product Details

    Kale Pressure Sprayers are suited for use in gardening and domestic settings. Possessing a hose, lancet, easy-fill opening, 2 position pressure gauge and adjustable straps for transporting, each element is designed to make dispensing your desired fluid quick and simple.


    Features and Benefits
    • Adjustable conical nozzle and adapter for accessories to be attached to
    • Adjustable double strap system allows the product to be transported on the users back
    • Fibreglass lance, rustproof spring and filter with Viton seals ensures the product has a long use life
    • Ergonomic handle allows for simple dispensing even with extended use
    • Foot-piece to hold the unit down while pressurising
    • Products are also supplied with a set of nozzles and a 0.42m extension tube
    • 2 position pressure regulator allows you to effectively monitor and control pressure
    • Available in two varying sizes to suit your needs
    • Easy filling action via the large, funnel-shaped opening


    Typical Applications
    • Gardening
    • Automotive
    • Domestic


    Notes
    • 9 litre model possesses a 9 litre total capacity, but a 6 litre working capacity
    • 12 litre model possesses a 12 litre total capacity, but an 8 litre working capacity


    Product Specification
    Attribute
    Value

    Brand

    Osatu

    Capacity

    9L

    Colour

    Orange

    ECLASS Code

    21041000

    For Use With

    Chemicals

    Material

    Plastic

    MFR Part No.

    Kale 9

    Pressure

    0.43 L/M

    Protection Features

    Adjustable Nozzle

    Series

    KALE 9

    Type

    Pressure Sprayer

    UNSPSC Code

    27112000

    Weight

    1.75kg