Spear & Jackson

Black/Blue/Red, Extendable Sprayer

SKU:

S&J5237470K

MPN:

SPRAYERWAND

£6.99

Ex VAT

£8.39

Inc VAT

IN STOCK (50+)

    Product Details

    Suited for use with Spear & Jackson 5 and 8 litre pressure washer tanks, this spare extendable wand kit aids in spraying harder to reach or elevated areas that would be inaccessible by hand, such as hanging baskets. A fast and cost effective way to keep your pressure washer working to its full potential.


    Features and Benefits
    • Minimises mess as you can spray accurately and at a distance
    • Allows you to reach areas that would other wise be inaccessible by hand
    • Economic way to ensure your pressure sprayer tank is working to its optimum
    • Extends up to 770 mm long (30")


    Typical Applications
    • Ideal as a spare to keep your pressure washer working at an optimum level
    • Can also be used to spray fertilisers, insecticides and other water based fluids


    Notes
    • For use with Spear & Jackson 5LPAPS and 8LPAPS pressure sprayers
    • Hand Pump Pressure Washer Tanks sold separately


    Product Specification
    Attribute
    Value

    Brand

    Spear & Jackson

    Colour

    Black/Blue/Red

    EAN

    5012095609179

    ECLASS Code

    21041000

    For Use With

    5LPAPS Pressure Washer 8LPAPS Pressure Washer

    Material

    Plastic

    MFR Part No.

    SPRAYERWAND

    Protection Features

    Two Hose Collars

    Type

    Extendable Sprayer

    UNSPSC Code

    27112000