£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Multi Foam Hand Sprayer, 1.5ltr ergonomically designed for use with chemical agents with surfactant properties. The Multi Foam hand sprayer has been specifically manufactured for the production of long lasting and dry foam. This sprayer has a 3 bar safety valve with depressurisation option and is supplied with a special nozzle which produces fan-type foam.
Features and Benefits
• Tank opening is large for easy filling
• All plastic parts and washers are resistant to most solvents and acids, as a well as most chemical agents
• Translucent heavy duty tank with level indicator to confirm how much solution remains
• Sleeve to protect valve chamber
• Tool free assembly and dismantling for cleaning and maintenance
• Safety lock to avoid the risk of accidental spray when in transit
Typical Applications
• Disinfectants
• Neutral products
• Acids
Attribute | Value |
---|---|
Brand | IK Sprayers |
Capacity | 1.5L |
Colour | Clear |
ECLASS Code | 21041000 |
For Use With | Acids Disinfectants Neutral Products |
Material | Plastic |
MFR Part No. | IK MULTI FOAM 1.5 |
Pressure | 0.25MPa |
Protection Features | Pressure Release Valve |
Series | Multi Foam |
Type | Hand Sprayer |
UNSPSC Code | 27112000 |
Weight | 0.46kg |