£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
This 1.9ltr hand sprayer is ergonomically designed for use with chemical agents with surfactant properties. This model has been specifically manufactured for the production of durable and dry foam, with consistent high performance. The sprayer has a 3 bar safety valve with depressurisation option and is supplied with a special nozzle which produces fan-type foam.
Features and Benefits
• Tank opening is large for easy filling
• Translucent heavy duty tank with level indicator to confirm how much solution remains
• Sleeve to protect valve chamber
• Safety lock to avoid the risk of accidental spray when in transit
• Possibility to be able to identify content via coloured caps
• Base complete with support for feet for stability
Typical Applications
• Cleaning and disinfection
• Virus control
• Pest control
• Automotive
• Wide industrial use
Attribute | Value |
---|---|
Brand | IK Sprayers |
Capacity | 1.9L |
Colour | White |
ECLASS Code | 21041000 |
Material | Plastic |
MFR Part No. | IK MULTI PRO FOAM 2 |
Pressure | 2.5bar |
Series | Multi Foam Pro 2 |
Type | Hand Sprayer |
UNSPSC Code | 27112000 |
Weight | 0.58kg |