£9.79
Ex VAT
£11.75
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from polyethylene, these robust trigger spray dispensers are suitable for many home and garden applications. Available in three sizes, they will dispense various water based detergents, insecticides, soluble plant food, solvents and cleaning agents. Complete with an adjustable nozzle and a clean white and green design.
Features and Benefits
• Polyethylene construction makes for a durable product
• Can be used to dispense almost any water based liquids
• Available in three capacities to suit your preference
• Trigger spray action is simple to use
• Adjustable nozzle allows you to control the intensity of the spray
Typical Applications
• Agriculture
• Gardening
• Domestic
Attribute | Value |
---|---|
Brand | Rutland |
Capacity | 1L |
Colour | White |
EAN | 5036140051713 |
ECLASS Code | 21041000 |
For Use With | Water |
Material | Polyethylene |
Protection Features | Adjustable Nozzle |
Type | Hand Sprayer |
UNSPSC Code | 27112000 |