£54.99
Ex VAT
£65.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Kale Pressure Sprayers are suited for use in gardening and domestic settings. Possessing a hose, lancet, easy-fill opening, 2 position pressure gauge and adjustable straps for transporting, each element is designed to make dispensing your desired fluid quick and simple.
Features and Benefits
• Adjustable conical nozzle and adapter for accessories to be attached to
• Adjustable double strap system allows the product to be transported on the users back
• Fibreglass lance, rustproof spring and filter with Viton seals ensures the product has a long use life
• Ergonomic handle allows for simple dispensing even with extended use
• Foot-piece to hold the unit down while pressurising
• Products are also supplied with a set of nozzles and a 0.42m extension tube
• 2 position pressure regulator allows you to effectively monitor and control pressure
• Available in two varying sizes to suit your needs
• Easy filling action via the large, funnel-shaped opening
Typical Applications
• Gardening
• Automotive
• Domestic
Notes
• 9 litre model possesses a 9 litre total capacity, but a 6 litre working capacity
• 12 litre model possesses a 12 litre total capacity, but an 8 litre working capacity
Attribute | Value |
---|---|
Brand | Osatu |
Capacity | 12L |
Colour | Orange |
ECLASS Code | 21041000 |
For Use With | Chemicals |
Material | Plastic |
MFR Part No. | Kale 12 |
Pressure | 0.46 L/M |
Protection Features | Adjustable Nozzle |
Series | KALE 12 |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |
Weight | 2kg |