£187.00
Ex VAT
£224.40
Inc VAT
Product Details
Product Specification
Evolution 15LTC Backpack Sprayer with electric controls ensures greater application performance during the entire treatment.
Features and Benefits
• Integrated handle for convenient transportation
• 2 speeds for different treatments
• Wide tank opening for easy filling
• Fastener front and padded adjustable straps for comfort and security when wearing
• Easy accessible and replaceable battery for less downtime
Attribute | Value |
---|---|
Brand | Matabi |
Capacity | 15L |
Colour | Blue |
Depth | 22cm |
ECLASS Code | 21041000 |
For Use With | Neutral Products |
Height | 34.5cmmm |
Material | Plastic |
Protection Features | Adjustable Nozzle |
Series | Evolution |
Type | Knapsack Sprayer |
UNSPSC Code | 27112000 |
Weight | 3.9kg |