£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed to spray a variety of plant fertilisers, pesticides and weed killers, the Premier series FKM seal sprayer is lined with tri-poxy steel to protect against corrosion and denting.
Features and Benefits
• 4in. funnel mouth opening allows for easy filling
• Heavy-duty brass wand with integrated shut-off valve delivers easy application
• Lock on feature allows for continuous spraying when moving around a large area
• Adjustable brass hollow cone nozzle allows for controlled spray coverage
• Hardwearing FKM seals and gaskets provide a durable and reliable product
Typical Applications
• Landscape gardeners
• Professional growers
• Domestic gardeners
Attribute | Value |
---|---|
Brand | Chapin |
Capacity | 7.6L |
Colour | Blue |
Depth | 76 |
ECLASS Code | 21041000 |
For Use With | Concrete Curing Agents Sodium Hypochlorite Solvent Based Cleaners |
Height | 180mm |
Material | Tri-Poxy Steel |
MFR Part No. | 1280 |
Pressure | 40-60 |
Protection Features | FKM Seals & Gaskets |
Series | Premier |
Spray Diameter | 0.4-0.5 GPM |
Type | Pressure Sprayer |
UNSPSC Code | 27112000 |
Weight | 2.7kg |